Zoro Homepage

Impeller, EPDM/Rubber, 2.5 in

  • Mfr # 111-053RP

  • Zoro # G405347394


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
EPDM/Rubber
Compatible with Series
111
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Manufacturer Model Number
111, HDH
Overall Diameter
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111-053RP
Zoro #
G405347394
UPC #
687752006216
Country of Origin
United States

Dimensions

Overall Diameter
2.5 in
Manufacturer Warranty Length
1 yr

Details

Item
Impeller
Impeller Material
EPDM/Rubber
Compatible with Series
111
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Manufacturer Model Number
111, HDH
Compatible with Series Family
111
Compatible with Brand
Taco
Compatible Manufacturer Part Number
111, HDH
Compatible Manufacturer Model Number
111, HDH
For Use With Mfr. Model Number
111, HDH
Compatible with Manufacturer Model No.
111, HDH
Compatible with Mfr. Model No.
111, HDH
For Use with Mfr Model Number
111, HDH
Compatible Pump Manufacturer Part Number
111, HDH
Compatible Mfr. Model Number
111, HDH
Includes
Gasket
Product Type
Impeller

Description

Impeller, Compatible with Brand Taco, Compatible with Grainger Part Number - New 5CHJ9, Compatible with Manufacturer Model Number - New 111, HDH, Compatible with Series 111, Compatible with Series Family 111, Impeller Material EPDM/Rubber, Overall Diameter 2.5 in, Compatible with Pump Type In-Line Circulating Pumps, Includes Gasket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.