Impeller, EPDM/Rubber, 2.5 in
Mfr # 2400-021RP
Zoro # G305347371
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Compatible with Brand
Taco
Compatible with Series
2400-RP
Compatible with Series Family
2400
Compatible with Manufacturer Model Number
2400-20-3P
Impeller Material
EPDM/Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2400-021RP
Zoro #
G305347371
UPC #
687752540987
Country of Origin
United States
Dimensions
Overall Diameter
2.5 in
Manufacturer Warranty Length
3 yr
Details
Item
Impeller
Compatible with Brand
Taco
Compatible with Series
2400-RP
Compatible with Series Family
2400
Compatible with Manufacturer Model Number
2400-20-3P
Impeller Material
EPDM/Rubber
Includes
3P Models
Compatible with Pump Type
In-Line Circulating Pumps
Compatible Manufacturer Part Number
2400-20-3P
Compatible Manufacturer Model Number
2400-20-3P
For Use With Mfr. Model Number
2400-20-3P
Compatible with Manufacturer Model No.
2400-20-3P
Compatible with Mfr. Model No.
2400-20-3P
For Use with Mfr Model Number
2400-20-3P
Compatible Pump Manufacturer Part Number
2400-20-3P
Compatible Mfr. Model Number
2400-20-3P
Product Type
Impeller
Description
Impeller, Compatible with Brand Taco, Compatible with Grainger Part Number 5CHK1, Compatible with Manufacturer Model Number 2400-20-3P, Compatible with Series 2400-RP, Compatible with Series Family 2400, Impeller Material EPDM/Rubber, Overall Diameter 2.5 in, Compatible with Pump Type In-Line Circulating Pumps, Includes 3P Models
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.