Zoro Homepage

Impeller, EPDM/Rubber, 2.5 in

  • Mfr # 2400-023RP

  • Zoro # G405347332


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Compatible with Pump Type
In-Line Circulating Pumps
Overall Diameter
2.5 in
Compatible with Series Family
2400
Compatible with Manufacturer Model Number
2400-40-3P
Compatible with Series
2400-RP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2400-023RP
Zoro #
G405347332
UPC #
687752540932
Country of Origin
United States

Dimensions

Overall Diameter
2.5 in
Manufacturer Warranty Length
3 yr

Details

Item
Impeller
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series Family
2400
Compatible with Manufacturer Model Number
2400-40-3P
Compatible with Series
2400-RP
Compatible with Brand
Taco
Impeller Material
EPDM/Rubber
Includes
3P Models
Compatible Manufacturer Part Number
2400-40-3P
Compatible Manufacturer Model Number
2400-40-3P
For Use With Mfr. Model Number
2400-40-3P
Compatible with Manufacturer Model No.
2400-40-3P
Compatible with Mfr. Model No.
2400-40-3P
For Use with Mfr Model Number
2400-40-3P
Compatible Pump Manufacturer Part Number
2400-40-3P
Compatible Mfr. Model Number
2400-40-3P
Product Type
Impeller

Description

Impeller, Compatible with Brand Taco, Compatible with Grainger Part Number 5CHK5, Compatible Manufacturer Model Number 2400-40-3P, Compatible with Series 2400-RP, Compatible with Series Family 2400, Impeller Material EPDM/Rubber, Overall Diameter 2.5 in, Compatible with Pump Type In-Line Circulating Pumps, Includes 3P Models

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.