Leak Detection System, NPT Connection
Mfr # LB-075-H-2LF
Zoro # G3370409
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
4.875 in
Width (In.)
2 1/16 in
Material
Brass
Includes
Control Unit
For Use With
Tank Water Heaters
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LB-075-H-2LF
Zoro #
G3370409
UPC #
687752422375
Country of Origin
United States
Dimensions
Length (In.)
4.875 in
Width (In.)
2 1/16 in
Connection Size
3/4 in
Height (In.)
4 3/8 in
Pipe Size
3/4 in
Details
Item
Water Detection System
Material
Brass
Includes
Control Unit
For Use With
Tank Water Heaters
Connection Type
NPT
Voltage
120 V
Material of Construction
Brass
Application
Residential Tank Water Heater Installation
Standards
NSF/ANSI 61
Features
Resettable, Testable
Maximum Operating Pressure
140 psi
Operating Voltage
120V
Description
Water Detection System, Operating Voltage 120V, Connection Type NPT, Features Resettable, Testable, Includes Control Unit, Material Brass, Maximum Operating Pressure 140 psi, Pipe Size 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.