Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Led Deck Light, Flat Mount White

  • Mfr # TACO/F38-8800W-1

  • Zoro # G313329017


product price: $136.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACO/F38-8800W-1
Zoro #
G313329017
UPC #
630838087739
Country of Origin
United States

Description

Youftll love this unique, low-profile LED multi-purpose deck light designed for flat mount applications. Itfts ideal for hard tops, leaning posts, consoles, interior cabins, under gunnels and inside bait wells.Features and BenefitsUSCG, ISO and SAE certified for Ignition Protection*High impact, UV-resistant, light weight white polycarbonate housing with a durable, self-extinguishing clear plastic lens with an anodized aluminum heat-sinkLED chips are silicone potted for IP67-waterproof non-submersible rating8-watt equivalent to a 55-watt halogen flood lightPowerful 700 lumen output with 100-degree spread beam angle12- to 24-volt applicationsVery low power consumption .9 amps at 12V, .5 amps at 24V8-foot hidden power cableAvailable mounting options included: Stainless-steel swivel bracket or 3M adhesive tapeCompact design bolts directly to any flat surface 5-inches long and 1-3/8-inch wideWire chafe guards included for running wires through tube or pipe1-year limited warranty*USCG, ISO and SAE certified for Ignition Protection. Completely sealed lights have been tested in an explosive environment and exposed to an explosive atmosphere in high temperature that includes powering on-off 50 times without igniting the atmosphere at a temperature not exceeding 200-degrees C. These certificates demonstrate the ability to consistently provide product that meets statutory and regulatory requirements that assure customer satisfaction and safety. Ideal for use in engine rooms, battery compartments and anywhere fire safety is of most importance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.