Zoro Homepage

Led Deck Light, Pipe Mnt W/Aluminum Housing

  • Mfr # TACO/F38-8800BXZ-W-1

  • Zoro # G513329015


product price: $194.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACO/F38-8800BXZ-W-1
Zoro #
G513329015
UPC #
630838087784
Country of Origin
China

Description

Youftll love this unique, low-profile 4-LED multi-purpose deck light designed for pipe mount applications. Itfts ideal for T-tops, towers, railings, poling platforms and leaning posts.Features and BenefitsUSCG, ISO and SAE certified for Ignition Protection*Durable, self-extinguishing clear plastic lens in a bright-dip anodized aluminum housingLED chips are silicone potted for IP67-waterproof non-submersible rating10-watt equivalent to a 55-watt halogen flood lightPowerful 700 lumen output with 100 spread beam angle12- to 24-volt applicationsVery low power consumption .9 amps at 12V, .5 amps @ 24V8-foot hidden power cableAvailable in white lightCompact design bolts directly to any flat surface 1 schedule-40 pipeWire chafe guards included for running wires through tube or pipe1-year limited warrantyPatent number USD747504*USCG, ISO and SAE certified for Ignition Protection. Completely sealed lights have been tested in an explosive environment and exposed to an explosive atmosphere in high temperature that includes powering on-off 50 times without igniting the atmosphere at a temperature not exceeding 200-degrees C. These certificates demonstrate the ability to consistently provide product that meets statutory and regulatory requirements that assure customer satisfaction and safety. Ideal for use in engine rooms, battery compartments and anywhere fire safety is of most importance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.