Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Led Nav Light Kit, Rub Rail

  • Mfr # TACO/F38-6800D

  • Zoro # G313329093


product price: $238.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACO/F38-6800D
Zoro #
G313329093
UPC #
630931089272
Country of Origin
China

Description

With constant innovation in mind, weftve developed a line of Rub Rail-mounted LED navigation lights sleek, low-profile lights designed to allow for cleaner, open decks with non-obstructed view points. Very popular with bay boats, these easy-to-install lights meet ABYC and USCG requirements for both sail and powerboat designation, have a water-resistant IP68 rating and provide hours of maintenance-free, reliable use. Features and BenefitsIdeal for up to 30-foot boats and designed to fit the popular 3/4-inch insert profilesSpecial order item sold in pairs with one 3-watt port red light and one 2-watt starboard green lightBrightness compares to 10-watt incandescent lightEnables more deck space and easy to installProvides a 112.5 unobstructed view with less glareCertified for ABYC/USCG-required for 2 NM for both sail and powerboat designationLow-voltage 12-14VDCAnodized aluminum heat sink for maximum heat dissipationLED lights are mounted in a heavy gauge polished stainless-steel joiner coverWater-resistant IP68 ratingTakes a 1-inch #8 stainless-steel fastener not includedComes with detailed installation instructions1-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.