Zoro Homepage

Led Nav Light Kit, Surface Mount 1.375In Dia 316 Ss

  • Mfr # TACO/F38-6610G

  • Zoro # G513329114


product price: $215.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACO/F38-6610G
Zoro #
G513329114
UPC #
630991089878
Country of Origin
China

Description

The newest addition to our LED selection is our Surface Mount LED Navigation Light Set a pair of low-profile lights conceal-mounted in a heavy-gauge stainless steel cover designed to fit on flat surfaces and ideal for up to 40 foot boats.Features and BenefitsInstalls back mounted with concealed fastenersIdeal for boats up to 40-feet longProvides reliable, long-lasting LED lighting for thousands of hours os maintenance-free use3-watt red and green LED with a low draw of only .6 amps that compares to 10-watt incandescent lightEasy installation with marine adhesive sealantsDesigned to fit small transom areasProvides 112.5 unobstructed view with less glareMeets ABYC-USCG requirements for both sail and power boat designation 2nmLow-voltage 12 to 14 VDCAnodized cylindrical aluminum heat sink for maximum heat dissipationLED light is mounted in a heavy-gauge, polished stainless steel cover for a clean and unobtrusive lookWater-resistant IP68 ratingSpecial order item1-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.