Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Led Nav Light Kit, Surface Mount

  • Mfr # TACO/F38-6610D

  • Zoro # G413329108


product price: $203.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACO/F38-6610D
Zoro #
G413329108
UPC #
630971089676
Country of Origin
China

Description

F38-6610DThe newest addition to our LED selection is our Surface Mount LED Navigation Light Set a pair of low-profile lights mounted in a heavy-gauge stainless steel cover designed to fit on flat surfaces and ideal for up to 40-foot boats.Features and BenefitsIdeal for boats up to 40-feet longProvides reliable, long-lasting LED lighting for thousands of hours of maintenance-free use3-watt red and green LED with a low draw of only .6 amps that compares to 10-watt incandescent lightEasy installation with marine adhesive sealantsProvides 112.5 unobstructed view with less glareMeets ABYC-USCG requirements for both sail and powerboat designation 2nmLow-voltage 12 to 14 VDCAnodized cylindrical aluminum heat sink for maximum heat dissipationLED light is mounted in a heavy-gauge, polished stainless-steel cover for a clean and unobtrusive lookWater-resistant IP68 rating1-year limited warranty* Consult with our TACO Technical Support experts for help determining the installation position.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.