Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Water Cutoff, NPT, Electronic, NEMA 1

  • Mfr # LFA1203S-1

  • Zoro # G6085633


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120V AC
Relays
7.5Amps at 120V AC
Switch Type
Single Pole Double Throw
Wiring Conductors
Terminal Blocks
Enclosure Height (In.)
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFA1203S-1
Zoro #
G6085633
UPC #
687752569599
Country of Origin
United States

Dimensions

Enclosure Height (In.)
5 3/4 in
Enclosure Width (In.)
4 13/32 in
Enclosure Depth (In.)
3 in
Enclosure Depth
4 7/16 in
Enclosure Height
5 7/8 in
Enclosure Width
5 3/4 in

Details

Input Voltage
120V AC
Relays
7.5Amps at 120V AC
Switch Type
Single Pole Double Throw
Item
Low Water Cutoff
Wiring Conductors
Terminal Blocks
Control Type
Electronic
Agency Compliance
CSA, CUL, FM Approved, UL
Operating Range
3/4 in
Enclosure Type
NEMA 1
Type
NPT
Number of Switches
1
Special Features
Service indicator LED
Enclosure Color
Green
Application
Steam and Hot Water Boilers
Standards
ASME Standards CSD-1, CSA Standard C22.2, FM, UL GUIDE (MBPR), UL GUIDE (MBPR7), UL GUIDE (MCUR2), UL Standard 353
Contact Form
SPDT
Relay Rating
3 A @ 120V AC, 3 A @ 240V AC
Manufacturer Series
LF
Reset Type
Automatic
Includes Test Button
Test Button Included
NEMA Rating
1
Foam Compensation
Foam Compensating
Product Type
Low Water Cut-Off

Description

Low Water Cutoff, Application Steam and Hot Water Boilers, Contact Form SPDT, Control Type Electronic, Enclosure Color Green, Enclosure Depth 4 7/16 in, Enclosure Height 5 7/8 in, Enclosure Width 5 3/4 in, Foam Compensation Foam Compensating, Includes Test Button Test Button Included, Input Voltage 120V AC, Manufacturer Series LF, NEMA Rating 1, Number of Switches 1, Product Type Low Water Cut-Off, Relay Rating 3 A @ 120V AC, 3 A @ 240V AC, Reset Type Automatic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.