TACO 16FT Carbon Fiber Outrigger Poles - Pair - Black

  • Mfr # OT-3160CF

  • Zoro # G010022822


product price: $2,579.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OT-3160CF
Zoro #
G010022822
UPC #
630838084912
Country of Origin
China

Description

16FT Carbon Fiber Outrigger Poles - Pair - Black Carbon Fiber/Stainless Steel/Black Taco Sport Fishing introduces their first ever Carbon Fiber Outrigger Poles for the ultimate offshore fishing experience. Our inPatent Pendingin innovative design was built to meet the demands of todayFTs modern fishing techniques and for those who need to get the most out of their high performance fishing boats on the market. The Carbon Fiber Poles are by far stronger and lighter than any other aluminum poles on the market today. The cylindrical design has the strength built into it to allow for todayFTs modern fishing techniques of pulling dredges of ballyhoo, mullet or squids through the water at higher speeds that would be difficult to achieve with aluminum poles. Features: UV-resistant, clear coated Black Carbon Fiber pole construction Stainless Steel Type 316 collars and rings Double Brass rollers allow for easy line rigging Double outrigger line design on the 16FT and triple outrigger line design on the 20FT for either mono or dacron Swivel roller design mechanism allows for a more natural swimming action which will result in hooking up more fish Telescopes to less than 8FT for bridge clearance, trailering and storage Designed for use with universal or Taco Sport Fishing Grand Slam mounts that accept 1-1/2in outriggers 16FT ideal for boats under 35FT, 20FT ideal for boats up to 50FT Includes a nylon mesh carry bag to protect poles Includes adjustable line caddy with brass rollers allows for easy rigging to the t-top or the gunnel Sold in Pairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.