TACO 22' Open Water Internal and Collapsible Carbon Fiber Outrigger Poles

  • Mfr # OI-3220CF

  • Zoro # G616310002


product price:  $8,434.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OI-3220CF
Zoro #
G616310002
UPC #
-
Country of Origin
United States

Description

22'Open Water Internal & Collapsible Carbon Fiber Outrigger PolesUnlike other internal, triple-rigged poles on the market that are fixed or challenging to set up and take down, these poles can be collapsed quickly and easily for transportation and storage.Our 3-piece design features a patent-pending latching mechanism that provides a Twist & Lock connection between each pole segment - enabling easy and secure setup when heading offshore. Another innovative feature of these internally rigged poles is the ability to perfectly index the halyard line using the adjustable ratchet base with a threaded locking collar - a unique feature that is only available from TACO Marine. This design element eliminates chafing and ensures outrigger lines'smooth ascent and descent.Additionally, each halyard line has its patent-pending internal tube running the length of the pole to its exit point which ensures smooth line operation with no tangling. Each pole is also labeled as a port or starboard to simplify the installation process. Compatible with all standard 1-1/2'' outrigger mounts, these poles come internally rigged with a premium 400-pound mono halyard line in three distinct colors for easy identification of use - eliminating exposed hardware. The new Open Water Internal & Collapsible Carbon Fiber Outrigger Poles ensure you have the best trolling setup when offshore, kite fishing, or maneuvering when docking.Features & Benefits:3-section pole with our patent-pending latching Twist & Lock mechanism connectionAdjustable base/butt for perfect halyard, trolling alignmentInternally rigged with a 400-pound mono-halyard line in three distinct colorsPoles come labeled with port and starboard designationsPoles can be removed and collapsed/folded for easy storage and transportationPairs with all TACO outrigger mounts with standard 1-1/2'' diameter pin-locking armCompatible with other outrigger mounts on the market that accept 1-1/2'' diameter polesShipping-friendly in 96'' box Specifications:Length: 22'Color: Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.