TACO Aluminum Support Pole w/Snap-On End 24" to 45-1/2"

  • Mfr # T10-7579VEL2

  • Zoro # G003078713


product price: $34.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10-7579VEL2
Zoro #
G003078713
UPC #
630838026653
Country of Origin
United States

Description

Aluminum Support Pole with Snap-On End 24" to 45-1/2"

Features:

  • Telescoping boat cover pole with cam-lock design
  • Helps prevent water stains and damage to boat
  • Available in two telescoping ranges: 24 to 45-1/2 inches and 30 to 57-1/2 inches
  • Finish: Satin Anodized
  • Telescoping Range: 24 to 45-1/2 inches
  • 5-year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.