
TACO Command Ratchet Hinges 9-3/8" Polished 316 Stainless Steel - Pair
Mfr # H25-0016
Zoro # G603079011
product price: $488.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H25-0016
Zoro #
G603079011
UPC #
630838084042
Country of Origin
China
Description
Command Ratchet Hinges 9-3/8" Polished 316 Stainless Steel - Pair
Constructed from high-grade stainless steel and brass, our Command Ratchet Hinge is ideal for sunpads, bolsters and lounge backrests. This heavy-duty specialty hinge has a 15-degree locking inclination and ratchets up to four positions.
Features:
- Highly polished marine-grade stainless-steel Type-316L
- All brass bearings for durability
- Meets ABYC H-31 standards class B* application, 250lb ft of torque load for pair
- 15-degree locking inclination increments starting at 30 degrees
- Easily adaptable to many applications
- Designed for up to 4" thick cushions
- Returns to horizontal position at 100 degrees
- Countersunk for #10 fastener or 1/4-20 bolt
- Sold in pairs
- 5-year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.