TACO Grand Slam 300 Outrigger Mount f/1-1/2in Outrigger

  • Mfr # GS-300

  • Zoro # G216310006


product price:  $5,795.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GS-300
Zoro #
G216310006
UPC #
631164091605
Country of Origin
United States

Description

Grand Slam 300 Outrigger Mount for 1-1/2'' OutriggerSingle-Handle Operation is Here! Introducing the Grand Slam 300 - a stainless-steel / polished, anodized aluminum, single-handle Outrigger Mount that delivers enhanced safety and performance with smooth, one-handed operation from the deck. Easily adjust rotation and lift of outrigger poles using the GS-300's ergonomic crank handle, which locks flush into the base. The Mount's attractive, all-metal design means no plastic components, a greater water seal, and increased protection from the elements. The GS-300 pairs with TACO's award-winning Open Water Internal & Collapsible Carbon Fiber Outrigger Poles, as well as Aluminum or Carbon Fiber Tele-Outrigger Poles up to 22'with an underside pin-locking connection - eliminating the need for port and starboard designations.Features & Benefits:PIN-LOCKING ARMNo port or starboard designationUnderside locking pin connection Arm lifts to 46.5o from the horizontal position for kite fishing and dock clearancePairs with 1-1/2'' DIA Outrigger Poles up to 22'Can be used with Outrigger Base Reducer for 1-1/8'' DIA polesHANDLEStainless-steel, ergonomic, single-hand crank handle with ball bearingEnables lift and rotation of outrigger poles from the safety of the deckUnique, locking flip handle Keeps the handle knob on the bottom when lifting or rotating the outrigger Provides full torque control and safety of deployment at all timesRobust, dual-detented lifting crank handle locks flush into baseMOUNTIdeal for boats 25'to 40'Constructed from cast stainless steel and machined aluminum for a stronger, lighter baseEach mount weighs 15 pounds 30 pounds per pairSafety detents prevent uncontrolled rotation when deploying outrigger polesAllows a controlled 180 Deg rotation, if neededThe locking head eliminates the downward creep of outrigger polesEquipped to handle the torque and whip generated by poles up to 22'Includes mounting hardware for easy installationThe base hole pattern matches all TACO Marine Grand Slam models, as well as the

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.