TACO Grand Slam 860 Electric VHF Antenna Mount

  • Mfr # GS-860

  • Zoro # G316310227


product price:  $1,786.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-860
Zoro #
G316310227
UPC #
631352093480
Country of Origin
United States

Description

Grand Slam 860 Electric VHF Antenna MountThe Grand Slam 850 Electric VHF Antenna Mount! Designed with safety and innovation in mind, boaters can adjust the position of their VHF antenna with the simple push of a button from the comfort of their helm. The GS-850 is a fully electric unit with hidden wires inside the hardtop. This mount easily installs to the surface of the hardtop and fits all top thicknesses. Features:Standard 1''-14 thread male shaft to accept standard VHF antennas up to 8'No under-mount clearance requiredMachined / Anodized aluminum body with a light brushed finishThreaded shaft for consistent lift and descentBrass bearings for smooth operationFeatures breakaway pin for manual operationIncludes 6'' lead of 20-gauge wire from the base12-volt DC power supply for lift and descentAccepts 3A fuse in the main +12 VDC power feed not includedPairs with Backing Plate BP-0850AEY, which is sold separatelyPairs with 6o Wedge Plate WP-850-950, which is sold separatelySold individually

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.