TACO Grand Slam 960 Electric Masthead Anchor Light

  • Mfr # GS-960

  • Zoro # G816087568


product price: $1,913.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-960
Zoro #
G816087568
UPC #
631378093747
Country of Origin
United States

Description

Grand Slam 960 Electric Masthead Anchor LightThe Grand Slam 960 Electric Masthead Anchor Light offers enhanced safety, durability, and style. Building on the success of the GS-950, the Grand Slam 960 features a durable stainless-steel body and a Type 316L stainless-steel breakaway pin for superior weather resistance. It incorporates a new stainless-steel anti-backlash linear screw drive for added durability. The oblong design accommodates a longer, more powerful motor for excellent performance at sea. Suitable for powered vessels up to 39' 12 meters, the GS-960 meets the USCG's 3 nautical mile visibility requirement. Boaters can easily adjust their Masthead Anchor Light from the deck with a push-button operation, thanks to the auto-rotating stop feature and manual stop option. This fully electric unit has a hidden base wire inside the hardtop, which easily installs to the top's surface. It has the same hole pattern as the GS-950, making upgrades possible, and fits all top thicknesses. The GS-960 lights run on 12 volts and consist of four 3-watt LED Cree chips driven by two Mean Well drivers. Features:Certified for USCG-required 3-nm Meets NMMA/ABYC C-5 5.8 Standards requirements NMMA Type Accepted Approved Product Includes heavy-duty anodized aluminum tube, light and 6'' lead of 20-gauge wire from the base Reliable long-life LEDs 5-watt Stern Light and 10-watt Anchor Low-draw, 0.6 amps per light Electronic Control Module ECM features an industry-standard On-Off-On control switch ECM includes a 5A fuse for device protection Comes with a 12'' wire lead and water-sealed Deutsch connector, using 18-gauge wire from the base Operates on 12-volt DC for lift and descent No under-mount clearance needed Polished stainless-steel body with a mirrored finish Stainless-steel threaded screw drive ensures smooth lift and descent High-torque, anti-backlash ball-bearing motor Oil-lite bronze bushings for smooth operation The integrated nylon knob on the stainless-steel breakaway pin allows for manual operation in case of power failure Specifications:Weight: 7.2 l

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.