
TACO GS-500 Grand Slam Outrigger Mounts *Only Accepts CF-HD Poles
Mfr # GS-500
Zoro # G903078745
product price: $3,583.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS-500
Zoro #
G903078745
UPC #
630893088894
Country of Origin
United States
Description
GS-500 Grand Slam Outrigger Mounts *Only Accepts CF-HD Poles
When it comes to hardcore offshore sport fishing, the Pro Series GS-500 Outrigger Mount is the most durable, attractive and functional base in the industry. The innovative design of the GS-500 enables anglers to adjust the lift and rotation of outrigger poles from the safety of the deck. This mount also features our patent-pending Twist & Lock pole connection and pairs exclusively with our award-winning Carbon Fiber Tele-Outriggers up to 24’ long.
Features & Benefits:
- Twist & Lock Arm design for easier, more secure pole connection
- Eliminates the need for pins or bolts when securing outrigger poles
- Rotate and lift outrigger poles from the safety of the deck
- Heavy-duty, ergonomically shaped outward rotation handle
- Robust, dual-detented lifting crank handle locks flush into base
- Ideal for boats from 32 to 50-plus feet
- Dredge load tested to handle a full, professional fishing spread
- Absorbs the torque and whip created by outrigger poles
- Constructed from cast stainless-steel and machined aluminum for a stronger, lighter base
- Includes matching 6”x 8"x 1⁄2” thick oval backing plates
- Safety detents prevent uncontrolled rotation when deploying outrigger poles
- Allows a controlled 180° rotation, if needed
- Locking head eliminates downward creep of outrigger poles
- No port or starboard designation
- Includes all mounting hardware for easy installation
- Pairs with 6o Wedge Plates (WP-500-6), sold separately
- Base hole pattern matches all TACO Marine Grand Slam models – making upgrades possible
- 3-year limited warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.