TACO Latch-tite™ Lifting Handle - 2.5" Round - Stainless Steel

  • Mfr # F16-2500

  • Zoro # G103079207


product price: $65.88
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F16-2500
Zoro #
G103079207
UPC #
630838015800
Country of Origin
China

Description

Latch-titeTM Lifting Handle - 2-1/2" Round - Stainless Steel

Stainless Steel Type 316

Deluxe Polished

Latch-titeTM handles have been designed to provide high performance, trouble free use in the most hostile conditions. The latches and all shafts and tongues are made from cast type 316 stainless steel. Round design enhance any marine craft. Latches can be installed vertically or horizontally, making them ideal for any opening.

The Latch-titeTMseries is for applications that require a heavy-duty, high performance construction and high quality appearance.

Features:

  • Cast stainless steel
  • Deluxe polish finish
  • Unique patented stainless steel shaft with bushing and twin Nitrile “O” rings for greater protection against water penetration
  • Over center anti-rattle handles provide quiet operation
  • Concealed fasteners
  • Mold plugs available upon request for boat builders

Specifications:

  • Dimensions: 2-1/2" Diameter
  • Edge Thickness: 5/32"
  • Adjust Depth: 1-3/4"
  • Hole Size: 2-1/16"
  • Overall Depth: 2-5/8"
  • Screw: #8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.