Zoro Homepage

TACO Neptune II Leaning Post w/Tackle Storage Bag

  • Mfr # L10-1003-1

  • Zoro # G703532065


product price: $2,065.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L10-1003-1
Zoro #
G703532065
UPC #
630838025403
Country of Origin
China

Description

Neptune II Leaning Post w/Tackle Storage Bag
Anodized Aluminum
Taco Marine's Neptune II Leaning Post is designed for smaller center console boats, backed by a 3-year warranty. The Neptune II Leaning Post is constructed of Anodized Aluminum, engineered and built to last. Equipped with an attractive patented soft pack that is easy to remove and provides a convenient tote for fishing gear. Footprint dimension: 14" x 35".
Features:
  • Ideal for boats under 25'
  • Anodized Aluminum frame with grab-rail
  • Four adjustable Aluminum rod holders
  • Convenient removable soft side under seat storage (also sold separately as Neptune Tackle Storage Bag L10-1003BAG)
  • Folding foot rest with heavy-duty design supports up to 300 lbs
  • Full length mounting pads
  • Cooler storage with convenient strap
  • Easy Do-It-Yourself assembly
  • Comfortable cushion seat
  • 72qt cooler storage area with strap
  • Cooler storage area: 24-1/2" H x 29-1/4" W
  • Polished anodized Aluminum frame
  • Marine-grade vinyl upholstered cushion
  • Accommodates a Universal Leaning Post Backrest for additional comfort (sold separately as L10-1002-1)
  • Footprint = 14" x 35"
  • 3 year limitied warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.