Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TACO Outrigger Black Mesh Carry Bag - 72" x 12"

  • Mfr # COK-0024

  • Zoro # G803079019


product price: $69.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COK-0024
Zoro #
G803079019
UPC #
630838012298
Country of Origin
China

Description

Outrigger Black Mesh Carry Bag - 72" x 12"
Protects outrigger poles from damage! Nylon mesh bag resists moisture and dual pockets prevent outriggers from scratching each other.
Features:
  • Protects outrigger poles from damage
  • Nylon mesh bag resists moisture
  • 74" x 12" black mesh
  • Dual pockets prevent outriggers from scratching each other

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.