Zoro Homepage

TACO Quick Release Fender Lock Kit

  • Mfr # F16-0200-1

  • Zoro # G709832800


product price: $167.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F16-0200-1
Zoro #
G709832800
UPC #
631165091611
Country of Origin
China

Description

Quick Release Fender Lock Kit. Enhance dockside safety and convenience with the Quick Release Fender Lock, which ensures secure, quickly stored fender lines that are set and maintained at your preferred length. This complete kit includes the locking Pull Pin and the Receiver. The Receiver features a spring-loaded hole cover that provides a finished look when the Pull Pin is not inserted and protects the interior of the receiver from the elements. The locking Pull Pin features a 1in diameter push button and a 7/8in diameter hole to accommodate a large line. When youFTre ready to set your fenders, simply insert the locking Pull Pin into Receiver.Features: Manufactured from stainless steel Type-316L. Designed for fiberglass. The overall height above the deck is 1-11/16in. Features a 1in diameter button. Nylon ring washer to separate dissimilar metals. The mounting application fastens from the bottom of the Receiver.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.