This item is Discontinued.

Taco Marine TACO ShadeFin Mini w/Black Fabric, Bag and Kayak Mount Kit T10-4000-19

TACO ShadeFin Mini w/Black Fabric, Bag and Kayak Mount Kit (Discontinued)

  • Mfr # T10-4000-19
  • Zoro # G510591118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T10-4000-19
Zoro #
G510591118
UPC #
631207092033
Country of Origin
China

Description

ShadeFin Mini with Black Fabric - Bag Kayak Mount Kit ShadeFin Mini provides boaters, anglers, and families with portable, convenient, and easy-to-use shade with virtually unlimited angle adjustment. With a variety of mounting options, ShadeFin Mini is simple to set up wherever you need extra protection from the sun. Shade for Any Boat - ShadeFin Mini is ideal for bass boats, flats boats, bay boats, kayaks, pontoons, skiffs, and any boat with limited-to-no coverage from the sun. Its versatile design and hearty construction ensure reliable, hassle-free shade protection that can withstand the harsh marine environment. Features Benefits Comes with a bag and a kayak mount - Light, compact, and portable Virtually unlimited angle adjustment Height adjusts from 36 to 52 in. Can be ''clustered'' with multiple ShadeFin Minis to cover a large area Sold separately, mounting options include a clamp mount, rod holder mount, deck mount, semi-flush mount, and side wall mount 60'' x 38'' coverage area - Reduces to 38'' x 6'' x 5'' when not deployed Constructed of durable, UV-, corrosion-, and mildew-resistant materials Features powder-coated aluminum frame with injection-molded nylon components and stainless steel fasteners Fabric is high-quality WeatherMAX 3D - UPF Ultraviolet Protection Factor rating of 50+ ''Excellent'' rating Made of high-quality anodized aluminum parts Specifications: Fabric Color: Black Mount: Kayak mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.