Zoro Homepage

TACO ShadeFin w/Black Fabric & Bag

  • Mfr # T10-3000-2

  • Zoro # G703076996


product price: $1,299.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10-3000-2
Zoro #
G703076996
UPC #
631042090386
Country of Origin
United States

Description

ShadeFin with Black Fabric & Bag

Add an extra layer of sun protection with ShadeFin by TACO Marine that easily attaches into rod holders, tops and arches for convenient, portable shade for almost any boat.

ShadeFin’s ocean-inspired design provides expanded shade coverage for multiple areas of the boat, including fore, aft and sides of tops or anywhere there is a rod holder. ShadeFin’s fabric provides an excellent UPF 50+ rating of sun protection while boating and fishing, or when relaxing at the dock and sand bar. To anticipate the needs of many boaters, ShadeFin is available with either a fixed or adjustable rod holder mount, which inserts into any standard rod holder, or with a clamp-on mount for pipe or tube.

ShadeFin’s body houses the ribs and material, and is offered in all black or white. A protective mesh storage sleeve comes standard with the ShadeFin. To operate ShadeFin, remove the sleeve, mount to a desired location onboard and activate the underside release tabs. Structural ribs attached to weather-resistant sun-protecting fabric expand out from the body to lock the fin in place. ShadeFin is lightweight, portable and requires no drilling.

Features:

  • Light, compact and portable
  • Easily mounts into any standard rod holder
  • Fixed & Adjustable Rod Holder Mount options available
  • Clamp-on mounting options available for 3/4”, 1” schedule-40 Pipe and 1-1/4” O.D. tube
  • Large coverage area of 5’ X 6’
  • UPF (Ultraviolet Protection Factor) rating of 50+ (“Excellent” rating)
  • Made of high-quality anodized aluminum parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.