Zoro Homepage

TACO Surface Mount LED Side Navigation Light Set - 1-3/4"

  • Mfr # F38-6610D

  • Zoro # G802943267


product price: $195.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F38-6610D
Zoro #
G802943267
UPC #
630971089676
Country of Origin
China

Description

Surface Mount LED Side Navigation Light Set - 1-3/4"

TACO's LED selection is the Surface Mount LED Navigation Light Set – a pair of low-profile lights mounted in a heavy-gauge stainless steel cover designed to fit on flat surfaces and ideal for up to 40-foot boats.

Features:

  • Ideal for boats up to 40-feet long
  • Provides reliable, long-lasting LED lighting for thousands of hours of maintenance-free use
  • 3-watt white LED with a low draw of only .6 amps that compares to 10-watt incandescent light
  • Easy installation with marine adhesive sealants
  • Designed to fit small transom areas
  • Meets ABYC-USCG requirements for both sail and powerboat designation 2nm
  • Low-voltage 12 to 24VDC
  • Anodized cylindrical aluminum heat sink for maximum heat dissipation
  • LED light is mounted in a heavy-gauge, polished stainless-steel cover for a clean and unobtrusive look
  • Water-resistant IP68 rating
  • 1-year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.