Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tele-Sun Shade Pole & Storage Bag - Aluminum

  • Mfr # T10-7001VEL

  • Zoro # G015562729


product price: $356.51
/ea
Free Shipping & Returns

Key Features

Depth
5 in
Color
Silver
Length
72 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T10-7001VEL
Zoro #
G015562729
UPC #
631049090457
Country of Origin
China

Dimensions

Depth
5 in
Length
72 in

Details

Color
Silver
Material
Aluminum

Description

Extend your time on the water and at the sandbar with the Aluminum Tele-Sun Shade Poles. Made from strong, lightweight drawn aluminum tube, the Tele-Sun Shade Poles are easy to install and stow - maximizing time and fun on your boat. Simply insert the poles into your boats rod holders, secure a sun-protecting fabric to the boat top, attach the fabric connector to the poles and extend the poles into position. The Tele-Sun Shade Poles can be mounted to the front or rear of your boat, depending on your preference, and telescope from just over 44.6 to 69.37 tall. Includes a mesh carrying bag for storage

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.