
Tele-Sun Shade Pole & Storage Bag - Carbon Fiber
Mfr # T10-7005CF
Zoro # G015562576
product price: $1,363.99
/ea
Free Shipping & Returns
Key Features
Depth
5 in
Material
Carbon Fiber
Length
72 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T10-7005CF
Zoro #
G015562576
UPC #
631040090364
Country of Origin
China
Dimensions
Depth
5 in
Length
72 in
Details
Material
Carbon Fiber
Color
Black
Description
Extend your time on the water and at the sandbar with the new Tele-Sun Shade Poles. Made from strong, lightweight and flexible Carbon Fiber, the Tele-Sun Shade Poles are easy to install and stow - maximizing time and fun on your boat. Simply insert the poles into your boats rod holders, secure a sun-protecting fabric to the boat top, attach the fabric connector to the poles and extend the poles into position. The Tele-Sun Shade Poles can be mounted to the front or rear of your boat, depending on your preference, and telescope from just over 52.89 to 80.4 tall. Includes a mesh carrying bag for storage. Lightweight Carbon Fiber material with clear, Awl Grip UV-protection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.