Zoro Homepage

Masthead Anchor & Stern Light, Assembly

  • Mfr # TACO/GS-900-1

  • Zoro # G713329068


product price: $1,236.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACO/GS-900-1
Zoro #
G713329068
UPC #
630972089682
Country of Origin
United States

Description

Our new Grand Slam 900 Anchor & Stern Light was created specifically for the safety and convenience of todays boater. Climbing on the boat gunnel to raise and lower a masthead anchor light is dangerous, time consuming and frustrating. The GS-900 allows boat operators to lift and descend this navigational requirement from the safety of the deck, right under the top and without ever having to climb on the gunnel again. Simply extend the crank handle and rotate the light to the upright position or back to its stowed, towing location. The light runs on 12 volts and consists of four 3-watt LED Cree chips driven by two Mean Well drivers. Its smooth operation, attractive machined aluminum frame and cast stainless-steel rotator make this item a must for any boater. Patent number US7114283Features and BenefitsSafe, no-hassle raising and lowering of a masthead anchor lightIdeal for boats 39ft in length or shorter 12 meters or shorterCertified USCG-required for 3 NMStandard 1-14 thread male shaft LED light and shaft includedWater-resistance IP66 ratingSealed pistonMachined / Anodized aluminum body with a light brushed finishPolished Type-316L stainless steel crank handleFolding crank handle locks flush into baseThreaded shaft for consistent lift and descentDelrin bearings for smooth operationRoller bearings in crank assemblyMounts through up to 2 thick hardtopsIncludes 4 x 1/4 round backing plate hardware not includedPairs with 6 Wedge Plate WP-800-900, which is sold separatelyIncludes 32.75 of tubeLight tube length allows for modification by installer to exact height1-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.