Zoro Homepage

Taco F386810B 4 Rub Rail Mounted LED Navigation Light Set

  • Mfr # F38-6810B

  • Zoro # G608350979


product price: $249.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F38-6810B
Zoro #
G608350979
UPC #
630959089551
Country of Origin
China

Description

Sleek, low-profile lights designed to allow for cleaner, open decks with unobstructed view points. Very popular with bay boats, these easy-to-install lights meet ABYC and USCG requirements for both sail and powerboat designation, have a water-resistant IP68 rating and provide hours of maintenance-free, reliable use. Ideal for up to 30' boats and designed to fit the popular 3/4-inch insert profiles. Sold in pairs with one 3-watt port red light and one 2-watt starboard green light. Brightness compares to 10-watt incandescent light. Enables more deck space and easy to install. Provides a 112.5 degrees unobstructed view with less glare. Certified for ABYC/USCG-approved 2 NM. Low-voltage 12-14VDC. Anodized aluminum heat sink for maximum heat dissipation. LED lights are mounted in a heavy gauge polished stainless-steel joiner cover. Water-resistant IP68 rating. Requires #8 stainless-steel fastener not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.