Taco GS8001 Grand Slam Universal Antenna Mount

  • Mfr # GS-800-1

  • Zoro # G401929945


product price: $649.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-800-1
Zoro #
G401929945
UPC #
630838084806
Country of Origin
China

Description

The GS-800 VHF Antenna Mount was created specifically to prevent climbing on the boat gunnel to raise and lower a VHF antenna. Lift and descend the antenna from the safety of the deck from under the top. Its smooth operation, attractive machined aluminum frame and cast stainless-steel rotator make this item a must for any boater.Safe, no-hassle raising and lowering of a VHF antenna; No more climbing on T-tops or gunnels; Standard 1"-14 thread (male) shaft to accept standard VHF antennas; Machined / Anodized aluminum body; Light brushed finish; Polished Type-316L stainless steel crank handle; Folding crank handle locks flush into base; Threaded shaft for consistent lift and descent; Delrin bearings for smooth operation; Roller bearings in crank assembly; Mounts through up to 2" thick hardtops; Includes 4" x 1/4" round backing plate (hardware not included); Made in the USA; 1-year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.