Taco GS850 Grand Slam Electric VHF Antenna Mount

  • Mfr # GS-850

  • Zoro # G701929904


product price:  $749.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-850
Zoro #
G701929904
UPC #
630996089927
Country of Origin
China

Description

Designed with safety and innovation in mind, boaters can adjust the position of their antenna with the simple push of a button from the comfort of their helm. The GS-850 is a fully electric unit with hidden wires inside the hardtop. This mount easily installs to the surface of the hardtop and fits all top thicknesses.Standard 1”-14 thread (male) shaft to accept standard antennas up to 8'; No under-mount clearance required; Machined / Anodized aluminum body with a light brushed finish; Threaded shaft for consistent lift and descent; Delrin bearings for smooth operation; Features breakaway pin for manual adjustment; Kit includes drill template and installation instructions; Includes 6" lead for 12-volt DC power supply for lift and descent; Accepts 3A fuse in the main +12 VDC power feed (not included)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.