Zoro Homepage

On Command Pump, 1/25, 115V, NPT Connection

  • Mfr # 008-CT-USK

  • Zoro # G8914497


product price: $902.99
/ea
Free Shipping & Returns

Key Features

HP
1/25
Voltage
115V
Housing Material
Steel
Phase
1
Horsepower
1/25 HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008-CT-USK
Zoro #
G8914497
UPC #
00687752350487
Country of Origin
United States

Dimensions

Inlet/Outlet Size
1/2"

Details

Item
On Command Pump
HP
1/25
Voltage
115V
Housing Material
Steel
Phase
1
Horsepower
1/25 HP
Connection Style
NPT
Connection Type
NPT
Pump Housing Material
Steel

Description

MPT Pump, 1/25 Hp, Plumb Kit

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.