Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection

  • Mfr # 009-SF5-IFC

  • Zoro # G2923121


product price: $796.05
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Phase
Single
Horsepower
1/8 hp
Series
009
Inlet/Outlet Size
3/4 in to 1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009-SF5-IFC
Zoro #
G2923121
UPC #
687752640045
Country of Origin
United States

Dimensions

Inlet/Outlet Size
3/4 in to 1-1/2 in
Face to Face Dimension
6 3/8 in
Overall Length
7 in
Overall Width
5.5 in
Compatible Intake Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Compatible Discharge Pipe Size
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
Manufacturer Warranty Length
3 yr
For Inlet Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in
For Discharge Pipe Diameter
3/4 in, 1 in, 1 1/4 in, 1 1/2 in

Details

Item
Circulating Pump
Voltage
115V AC
Phase
Single
Horsepower
1/8 hp
Series
009
Pump Type
Standard
Number of Speeds
1
Max. GPM @ Head
10.5 gpm @ 1 ft
Maximum Feet of Head
35 ft
Min. GPM @ Head
4 gpm @ 25 ft
Connection Type
Flange
Mechanical Seal
No
Standards
NSF, UL-CUS
Includes
Flange Gaskets, Impedance Thermal Proctection
Amps
1.4 A
Loop Configuration
Open
Impeller Material
Noryl(R)
Features
Maintenance Free, Wet Rotor
Best Efficiency GPM @ Head
6 gpm @ 18 ft
Shut-Off
35 ft
Pump Mount
In Line
Thermal Protection
Impedance
Drive Type
Direct
Compliance
Low Lead,NSF-372
Shaft Material
Ceramic
Flange or Union Included
No
Maximum Flow Rate @ 20 Feet of Head
6 gpm
Nameplate Voltage
115V AC
For Use With Potable Systems
Yes
Maximum Flow Rate @ 15 Feet of Head
7 gpm
Maximum Operating Pressure
150 psi
Maximum Media Temperature
230 Degrees F
Rotor Type
Wet
Maximum Flow Rate @ 30 Feet of Head
3 gpm
Maximum Flow Rate @ 1 Feet of Head
10 gpm
Maximum RPM
3,250 RPM
Minimum Media Temperature
40 Degrees F
Series Family
00
Compatible Media Type
Water
Frequency
60 Hz
Maximum Flow Rate @ 50 Feet of Head
9 gpm
Maximum Flow Rate @ 25 Feet of Head
5 gpm
Body Gasket Material
EPDM
Maximum Flow Rate @ 10 Feet of Head
8 gpm
Pump Housing Material
Stainless Steel
Maximum Flow Rate @ 5 Feet of Head
9 gpm
Operating Pressure - Maximum
150 psi
Flow Rate - Maximum
10 gpm
Revolutions Per Minute - Maximum
3,250 RPM
Feet of Head - Maximum
35 ft
Full Load Current
1.4 A
Includes Flange
No Flange Included
Pump Casing Material
Stainless Steel
Connection Standard
Flange
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Includes Volute
Volute Included
Media Temperature - Maximum
230 Degrees F
Media Temperature - Minimum
40 Degrees F
For Low Lead Compliance Level
CE

Description

Circulating Pump, Compatible Intake Pipe Size 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, Connection Type Flange, Face to Face Dimension 6 3/8 in, Flange or Union Included No, For Use With Potable Systems Yes, Horsepower 1/8 hp, Maximum Feet of Head 35 ft, Maximum Flow Rate @ 10 Feet of Head 8 gpm, Maximum Flow Rate @ 15 Feet of Head 7 gpm, Maximum Flow Rate @ 1 Foot of Head 10 gpm, Nameplate Voltage 115V AC, Number of Speeds 1, Phase Single, Pump Type Standard, Series Family 00

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.