Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rp Gasket Kit

  • Mfr # 120-073RP

  • Zoro # G3270499


product price: $87.41
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
120-13
Includes
(2) Gaskets
Gasket Inner Diameter
2 in
Compatible with Series Family
120
Compatible with Manufacturer Model Number
120-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120-073RP
Zoro #
G3270499
UPC #
687752007268
Country of Origin
United States

Dimensions

Gasket Inner Diameter
2 in
Gasket Thickness
0.13 in

Details

Item
Gasket Kit
For Use With Mfr. Model Number
120-13
Includes
(2) Gaskets
Compatible with Series Family
120
Compatible with Manufacturer Model Number
120-13
Compatible with Series
120
Gasket Material
Rubber
Compatible with Pump Type
Flange, In-Line Circulating Pumps
Compatible with Brand
Taco
Compatible Manufacturer Part Number
120-13
Compatible Manufacturer Model Number
120-13
Compatible with Manufacturer Model No.
120-13
Compatible with Mfr. Model No.
120-13
For Use with Mfr Model Number
120-13
Compatible Pump Manufacturer Part Number
120-13
Product Type
Gasket
Compatible Pump Type
In-Line Circulating Pumps
Compatible Mfr. Model Number
120-13
Compatible Pump Part
Flange

Description

Gasket Kit, Compatible with Pump Type Flange, In-Line Circulating Pumps, Compatible with Series 120, Compatible with Series Family 120, Gasket Inner Diameter 2 in, Gasket Material Rubber, Gasket Thickness 0.13 in, Includes (2) Gaskets, Compatible with Brand Taco, Compatible with Grainger Part Number 30K944, Compatible Manufacturer Model Number 120-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.