Zoro Homepage

Seal Kit 110B

  • Mfr # 110-275RP

  • Zoro # G3271025


product price: $91.87
/ea
Free Shipping & Returns

Key Features

Includes
Gasket, Mechanical Seal, O-Ring, Retainer seal
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Brand
Taco
Compatible with Manufacturer Model Number
110-120
Compatible with Series
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-275RP
Zoro #
G3271025
UPC #
-
Country of Origin
United States

Dimensions

Gasket Inner Diameter
1 in
Gasket Thickness
0.19 in

Details

Item
Seal Kit
Includes
Gasket, Mechanical Seal, O-Ring, Retainer seal
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Brand
Taco
Compatible with Manufacturer Model Number
110-120
Compatible with Series
100
For Use with Mfr Model Number
110-120
Compatible Manufacturer Part Number
110-120
Compatible with Mfr. Model No.
110-120
Compatible Manufacturer Model Number
110-120
For Use With Mfr. Model Number
110-120
Compatible with Manufacturer Model No.
110-120
Compatible Pump Manufacturer Part Number
110-120
Compatible Mfr. Model Number
110-120
Compatible Pump Type
In-Line Circulating Pumps
Gasket Material
Carbon/Ceramic/EPDM
Compatible Pump Part
Motor Shaft
Product Type
Seal Kit

Description

Seal Kit, Compatible with Pump Type In-Line Circulating Pumps, Compatible with Series 100, Gasket Inner Diameter 1 in, Gasket Material Carbon/Ceramic/EPDM, Gasket Thickness 0.19 in, Includes Gasket, Mechanical Seal, O-Ring, Retainer seal, Compatible with Brand Taco, Compatible with Grainger Part Number 30K919, 30K933, 30K936, 30K942, 30K944, 30K953, 30K958, Compatible Manufacturer Model Number 110-120

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.