Zoro Homepage

Seal Kit

  • Mfr # 1600-868SRP

  • Zoro # G3271095


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Includes
Gasket, Grease Packet, Impeller Washer, Mechanical Seal, O-Ring
Compatible with Series
100
Compatible with Brand
Taco
Compatible with Pump Type
Pump
Compatible with Manufacturer Model Number
133, 1600, 1610, 1611, 1614, 1615, 1619, 1630, 1632, 1634, 1635, 1638, 1911, 1915, 1919, 1935, 1941
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600-868SRP
Zoro #
G3271095
UPC #
-
Country of Origin
Mexico

Dimensions

Gasket Thickness
0.19 in
Gasket Inner Diameter
1.5 in

Details

Item
Seal Kit
Includes
Gasket, Grease Packet, Impeller Washer, Mechanical Seal, O-Ring
Compatible with Series
100
Compatible with Brand
Taco
Compatible with Pump Type
Pump
Compatible with Manufacturer Model Number
133, 1600, 1610, 1611, 1614, 1615, 1619, 1630, 1632, 1634, 1635, 1638, 1911, 1915, 1919, 1935, 1941
Product Type
Seal Kit
Compatible Pump Part
Motor Shaft
Compatible Pump Type
In-Line Circulating Pumps
Compatible Manufacturer Part Number
133, 1600, 1610, 1611, 1614, 1615, 1619, 1630, 1632, 1634, 1635, 1638, 1911, 1915, 1919, 1935, 1941
Compatible Manufacturer Model Number
133, 1600, 1610, 1611, 1614, 1615, 1619, 1630, 1632, 1634, 1635, 1638, 1911, 1915, 1919, 1935, 1941

Description

Seal Kit, Compatible with Pump Type Pump, Compatible with Series 100, Gasket Inner Diameter 1.5 in, Gasket Thickness 0.19 in, Includes Gasket, Grease Packet, Impeller Washer, Mechanical Seal, O-Ring, Compatible with Brand Taco, Compatible with Grainger Part Number Not Applicable, Compatible Manufacturer Part Number 133, 1600, 1610, 1611, 1614, 1615, 1619, 1630, 1632, 1634, 1635, 1638, 1911, 1915, 1919, 1935, 1941

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.