Zoro Homepage

Seal Kit For Pump Kv2007

  • Mfr # 953-1549-1BRP

  • Zoro # G3271068


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Includes
Brass Shaft Sleeve, Dowdy washer, Gasket, Grease Packet, Impeller Washer, Mechanical Seal, O-Ring
Compatible with Brand
Taco
Compatible with Manufacturer Model Number
CI, FI, KS, KV
Product Type
Seal Kit
Compatible Pump Part
Motor Shaft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953-1549-1BRP
Zoro #
G3271068
UPC #
-
Country of Origin
Mexico

Dimensions

Gasket Inner Diameter
3 in
Gasket Thickness
0.03 in

Details

Item
Seal Kit
Includes
Brass Shaft Sleeve, Dowdy washer, Gasket, Grease Packet, Impeller Washer, Mechanical Seal, O-Ring
Compatible with Brand
Taco
Compatible with Manufacturer Model Number
CI, FI, KS, KV
Product Type
Seal Kit
Compatible Pump Part
Motor Shaft
Gasket Material
Carbon/Ceramic/EPDM
Compatible Pump Type
In-Line Circulating Pumps
Compatible with Series
CI, FI, KS, KV
Compatible Manufacturer Part Number
CI, FI, KS, KV
Compatible Manufacturer Model Number
CI, FI, KS, KV

Description

Seal Kit, Compatible with Series CI, FI, KS, KV, Gasket Inner Diameter 3 in, Gasket Material Carbon/Ceramic/EPDM, Gasket Thickness 0.03 in, Includes Brass Shaft Sleeve, Dowdy washer, Gasket, Grease Packet, Impeller Washer, Mechanical Seal, O-Ring, Compatible with Brand Taco, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number CI, FI, KS, KV

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.