Zoro Homepage

Seal Kit, Taco

  • Mfr # 2400-029RP

  • Zoro # G205747967


product price: $117.87
/ea
Free Shipping & Returns

Key Features

Compatible with Series
2400
Gasket Material
EPDM
Compatible with Pump Type
Flange, In-Line Circulating Pumps
Compatible with Brand
Taco
Gasket Thickness
0.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2400-029RP
Zoro #
G205747967
UPC #
687752484915
Country of Origin
Mexico

Dimensions

Gasket Thickness
0.13 in
Gasket Inner Diameter
3.25 in

Details

Compatible with Series
2400
Gasket Material
EPDM
Compatible with Pump Type
Flange, In-Line Circulating Pumps
Compatible with Brand
Taco
Item
Seal Kit
Compatible with Manufacturer Model Number
001-3933, 2400-20S-3P, 2400-50-3P, 2400-50S-3P, 2400-70-3P
Includes
(2) O-Rings
Compatible with Series Family
2400-3P
Compatible Manufacturer Part Number
001-3933, 2400-20S-3P, 2400-50-3P, 2400-50S-3P, 2400-70-3P
Compatible Manufacturer Model Number
001-3933, 2400-20S-3P, 2400-50-3P, 2400-50S-3P, 2400-70-3P
For Use With Mfr. Model Number
001-3933, 2400-20S-3P, 2400-50-3P, 2400-50S-3P, 2400-70-3P
Compatible with Manufacturer Model No.
001-3933, 2400-20S-3P, 2400-50-3P, 2400-50S-3P, 2400-70-3P
Compatible with Mfr. Model No.
001-3933, 2400-20S-3P, 2400-50-3P, 2400-50S-3P, 2400-70-3P
For Use with Mfr Model Number
001-3933, 2400-20S-3P, 2400-50-3P, 2400-50S-3P, 2400-70-3P
Compatible Pump Manufacturer Part Number
001-3933, 2400-20S-3P, 2400-50-3P, 2400-50S-3P, 2400-70-3P
Compatible Mfr. Model Number
001-3933, 2400-20S-3P, 2400-50-3P, 2400-50S-3P, 2400-70-3P
Compatible Pump Type
In-Line Circulating Pumps
Compatible Pump Part
Flange
Product Type
Seal Kit

Description

Seal Kit, Compatible with Pump Type Flange, In-Line Circulating Pumps, Compatible with Series 2400, Compatible with Series Family 2400-3P, Gasket Inner Diameter 3.25 in, Gasket Material EPDM, Gasket Thickness 0.13 in, Includes (2) O-Rings, Compatible with Brand Taco, Compatible with Grainger Part Number 5CHK2, 5CHK7, 5CHK8, 5CHK9, Compatible Manufacturer Model Number 001-3933, 2400-20S-3P, 2400-50-3P, 2400-50S-3P, 2400-70-3P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.