Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suction Cover O-Ring, 6"

  • Mfr # 918-005RP

  • Zoro # G9540918


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Size
6In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
918-005RP
Zoro #
G9540918
UPC #
00687752032246
Country of Origin
United States

Dimensions

Size
6In

Details

Item
Suction Cover O-Ring, 6"

Description

Suction Cover O-Ring, 6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.