Shop TACO
See all product information
Create Account
Timer, In-LineCirculatingPumps, Plastic
- Mfr # 265-DT
- Zoro # G521726264
product price:Â
$
80.53
/ea
Key Features
Number of Settings
28
Compatible with Pump Type
In-Line Circulating Pumps
Display Type
Digital
Run Modes
Continuous Run, Off, Programmable Intervals
Time Setting - Maximum
7 day
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265-DT
- Zoro #
- G521726264
- UPC #
- 195445886392
- Country of Origin
- Mexico
Details
- Number of Settings
- 28
- Compatible with Pump Type
- In-Line Circulating Pumps
- Display Type
- Digital
- Run Modes
- Continuous Run, Off, Programmable Intervals
- Time Setting - Maximum
- 7 day
- On Interval
- 1 min
- Compatible with Series
- Taco 00 & 00e Circulator Pumps
- Compatible with Brand
- Taco
- Rated Voltage
- 120V AC
- Material
- Plastic
- Item
- Timer
- Shell Material
- Plastic
- Compatible Series
- Taco 00 & 00e Circulator Pumps
Description
Pump
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.