Zoro Homepage

Undersink Valve, 1/2 x 1/2

  • Mfr # HLV-1

  • Zoro # G0492619


product price: $88.29
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
118473
Coupling Material
Stainless Steel
Bell & Gossett Pump Model
118473
Connection (In.)
1/2 x 1/2
Manufacturers Warranty Length
1 yr.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLV-1
Zoro #
G0492619
UPC #
687752612165
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr.

Details

Item
Undersink Valve
For Use With Mfr. Model Number
118473
Coupling Material
Stainless Steel
Bell & Gossett Pump Model
118473
Connection (In.)
1/2 x 1/2
Compatible with Brand
Taco
Compatible with Manufacturer Model Number
118473
Compatible with Pump Type
In-Line Circulating Pumps
Compatible Manufacturer Part Number
118473
Compatible Grainger Part Number
4RD26
Compatible Manufacturer Model Number
118473
Compatible with Manufacturer Model No.
118473
Compatible with Mfr. Model No.
118473
For Use with Mfr Model Number
118473
Compatible Pump Manufacturer Part Number
118473
Compatible with Series
00, 00e
Compatible Mfr. Model Number
118473
Product Type
Crossover Valve

Description

Undersink Valve, For Pump Number HLS, Coupling Material Stainless Steel, Bell and Gossett Pump Model 118473, Connection (In.) 1/2 x 1/2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.