Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union, Sweat, 0.5 in, EPDM, 145 psi

  • Mfr # 110-556

  • Zoro # G105612242


product price: $86.29
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
003-BC4-PNP, 006-BC7-IFC
Compatible with Manufacturer Model Number
003-BC4-PNP, 006-BC7-IFC
Compatible with Series
110
Compatible with Brand
Taco
Union to Pump Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-556
Zoro #
G105612242
UPC #
687752322767
Country of Origin
China

Dimensions

Union to Pump Connection Size
1/2 in
Compatible Pipe Size
1/2 in
For Pipe Diameter
1/2 in
For Pump Connection Diameter
1/2 in

Details

Item
Union
For Use With Mfr. Model Number
003-BC4-PNP, 006-BC7-IFC
Compatible with Manufacturer Model Number
003-BC4-PNP, 006-BC7-IFC
Compatible with Series
110
Compatible with Brand
Taco
Union to Pump Connection Type
FNPT
For Use With Potable Systems
Yes
Union to Pipe Connection Type
Sweat
Compatible with Pump Type
In-Line Circulating Pumps
Union Material
Bronze
Includes
Gasket, Nut, Tail Piece
Compatible Grainger Part Number
33HM88, 4JB21
Compatible Manufacturer Part Number
003-BC4-PNP, 006-BC7-IFC
Compatible Manufacturer Model Number
003-BC4-PNP, 006-BC7-IFC
Compatible with Manufacturer Model No.
003-BC4-PNP, 006-BC7-IFC
Compatible with Mfr. Model No.
003-BC4-PNP, 006-BC7-IFC
For Use with Mfr Model Number
003-BC4-PNP, 006-BC7-IFC
Compatible Pump Manufacturer Part Number
003-BC4-PNP, 006-BC7-IFC
Compatible Mfr. Model Number
003-BC4-PNP, 006-BC7-IFC
Number of Unions Included
2
Gasket Material
EPDM
Product Type
Union
Operating Pressure - Maximum
145 psi
For Pipe Connection Standard
Sweat
For Pump Connection Standard
FNPT

Description

Union, Compatible with Brand Taco, Compatible Pipe Size 1/2 in, Compatible with Grainger Part Number 33HM88, 4JB21, Compatible with Manufacturer Model Number 003-BC4-PNP, 006-BC7-IFC, For Use With Potable Systems Yes, Includes Gasket, Nut, Tail Piece, Union Material Bronze, Union to Pipe Connection Type Sweat, Union to Pump Connection Size 1/2 in, Union to Pump Connection Type FNPT, Compatible with Series 110, Compatible with Pump Type In-Line Circulating Pumps, Gasket Material EPDM

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.