Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union, Sweat, 0.75 in, EPDM, 145 psi

  • Mfr # 110-559

  • Zoro # G005612243


product price: $86.29
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
003-BC4-PNP, 006-BC7-IFC
Union to Pump Connection Size
3/4 in
For Use With Potable Systems
Yes
Includes
Gasket, Nut, Tail Piece
Union to Pipe Connection Type
Sweat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110-559
Zoro #
G005612243
UPC #
687752322705
Country of Origin
China

Dimensions

Union to Pump Connection Size
3/4 in
Compatible Pipe Size
3/4 in
For Pump Connection Diameter
3/4 in
For Pipe Diameter
3/4 in

Details

Item
Union
For Use With Mfr. Model Number
003-BC4-PNP, 006-BC7-IFC
For Use With Potable Systems
Yes
Includes
Gasket, Nut, Tail Piece
Union to Pipe Connection Type
Sweat
Compatible with Pump Type
In-Line Circulating Pumps
Compatible with Series
110
Union Material
Bronze
Compatible with Brand
Taco
Compatible with Manufacturer Model Number
003-BC4-PNP, 006-BC7-IFC
Union to Pump Connection Type
FNPT
Compatible Manufacturer Part Number
003-BC4-PNP, 006-BC7-IFC
Compatible Grainger Part Number
33HM88, 4JB21
Compatible Manufacturer Model Number
003-BC4-PNP, 006-BC7-IFC
Compatible with Manufacturer Model No.
003-BC4-PNP, 006-BC7-IFC
Compatible with Mfr. Model No.
003-BC4-PNP, 006-BC7-IFC
For Use with Mfr Model Number
003-BC4-PNP, 006-BC7-IFC
Compatible Pump Manufacturer Part Number
003-BC4-PNP, 006-BC7-IFC
Compatible Mfr. Model Number
003-BC4-PNP, 006-BC7-IFC
Number of Unions Included
2
For Pipe Connection Standard
Sweat
For Pump Connection Standard
FNPT
Operating Pressure - Maximum
145 psi
Product Type
Union
Gasket Material
EPDM

Description

Union, Compatible with Brand Taco, Compatible Pipe Size 3/4 in, Compatible with Grainger Part Number 33HM88, 4JB21, For Use with Mfr Model Number 003-BC4-PNP, 006-BC7-IFC, For Use With Potable Systems Yes, Includes Gasket, Nut, Tail Piece, Union Material Bronze, Union to Pipe Connection Type Sweat, Union to Pump Connection Size 3/4 in, Union to Pump Connection Type FNPT, Compatible with Series 110, Compatible with Pump Type In-Line Circulating Pumps, Gasket Material EPDM

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.