Zoro Homepage

Variable Speed Pump Control

  • Mfr # PC705-2

  • Zoro # G3702641


product price: $540.99
/ea
Free Shipping & Returns

Key Features

Agency Compliance
CSA C/US
User Interface
LCD Display
Sensor
10K Thermistor
Height (In.)
2 3/4 in
Power Rating (VA)
3 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC705-2
Zoro #
G3702641
UPC #
687752244441
Country of Origin
Canada

Dimensions

Height (In.)
2 3/4 in
Lead Length (Ft.)
1 ft
Length (In.)
9 3/4 in
Width (In.)
5 1/2 in
Min. Wire Size (AWG)
12-18 Gauge for 120V AC Connections, 14-22 Gauge For All Other Connections

Details

Agency Compliance
CSA C/US
User Interface
LCD Display
Sensor
10K Thermistor
Power Rating (VA)
3 VA
Item
Variable Speed Pump Control
Weight (Lbs.)
1.2 lb
Electrical Connections
Screw Terminals
For Use With
ZVC-EXP or SR-EXP Controls
Sensor Range
-30F - 200F
Includes
Instruction Sheet, Outdoor Sensor, Strap-On Sensor
Type
Injection Mixing

Description

Variable Speed Pump Control, Injection Mixing, User Interface LCD Display, Sensor 10K Thermistor, 3 VA, 1 ft, 12-18 Gauge for 120V AC Connections, 14-22 Gauge For All Other Connections, Screw Terminals, -30F - 200F, 2 3/4 in, 9 3/4 in, 5 1/2 in, 1.2 lb, CSA C/US, For Use With ZVC-EXP or SR-EXP Controls, Includes Instruction Sheet, Outdoor Sensor, Strap-On Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.