Zoro Homepage

Zone Switching Relay, 120V AC

  • Mfr # SR506-5

  • Zoro # G616525666


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Current Drawn
Max 20 A
Contact Rating (AC)
6 A @ 120V AC, 36 A @ 120V AC
Transformer Secondary Voltage
24V AC
Transformer Primary Voltage
120V AC
Switch Type
Normally Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR506-5
Zoro #
G616525666
UPC #
195445252470
Country of Origin
United States

Dimensions

Overall Length
7 5/8 in
Overall Height
8 in
Overall Width
12 1/4 in

Details

Current Drawn
Max 20 A
Contact Rating (AC)
6 A @ 120V AC, 36 A @ 120V AC
Transformer Secondary Voltage
24V AC
Transformer Primary Voltage
120V AC
Switch Type
Normally Closed
Horsepower
1/3
Relay Type
Expandable Switching
Number of Zones
6
Voltage
120V AC
Item
Zone Switching Relay
Standards
CSA, UL Listed
Manufacturer Series
SR506-5
Product Type
Zone Switching Relay
Mounting Style
Screw Holes

Description

Switching Relay 6 Zone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.