Zoro Homepage

Zone Switching Relay

  • Mfr # SR504-5

  • Zoro # G416525668


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Contact Rating (AC)
20 A @ 120V AC
Transformer Primary Voltage
120V AC
Overall Length
12 1/2 in
Relay Type
Switching
Product Type
Switching Relay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR504-5
Zoro #
G416525668
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 1/2 in
Overall Height
8 1/2 in
Overall Width
12 1/2 in

Details

Contact Rating (AC)
20 A @ 120V AC
Transformer Primary Voltage
120V AC
Relay Type
Switching
Product Type
Switching Relay
Transformer Secondary Voltage
24V AC
Standards
UL Listed
Inrush Power
24 VA
Item
Zone Switching Relay: Expandable Switching, 4 Zones, 120V AC Primary, 24V AC Secondary
Number of Power Port Slots
4
Voltage
120V AC
Number of Zones
4 With Priority
Manufacturer Series
SR
Hold Power
24 VA

Description

Zone Switching Relay: Expandable Switching, 4 Zones, 120V AC Primary, 24V AC Secondary, Current Ratings @ Voltages 20 A @ 120V AC, Hold Power 24 VA, Inrush Power 24 VA, Manufacturer Series SR, Number of Power Port Slots 4, Number of Zones 4 With Priority, Overall Height 8 1/2 in, Overall Length 12 1/2 in, Overall Width 12 1/2 in, Product Type Switching Relay, Relay Type Switching, Standards UL Listed; cULus Listed, Transformer Primary Voltage 120V AC, Transformer Secondary Voltage 24V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.