This item is Discontinued.
This item is Discontinued.
Zone Valve, 3/4" Sweat, 24V, 2W, 6.1Cv (Discontinued)
Mfr #
556-G3
Zoro #
G9541143
UPC # 00694776871508
Country of Origin Canada
Category Zone Valves and Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 556-G3
- Zoro #
- G9541143
- UPC #
- 00694776871508
- Country of Origin
- Canada
- Item
- Zone Valve, 3/4" Sweat, 24V, 2W, 6.1Cv
Description
Zone Valve, 3/4 In. Sweat, 24V, 2W, 6.1Cv
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.