Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dantona Battery - 1/2AA - 950 mAh - 3.6 V DC - 1-/ Pack

  • Mfr # COMP-4

  • Zoro # G0985173


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Height
0.6 in
Battery Capacity
950 mAh
Battery Chemistry
Lithium Thionyl Chloride (Li-SOCl2)
Battery Size
1/2AA
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMP-4
Zoro #
G0985173
UPC #
728286220409
Country of Origin
Israel

Dimensions

Height
0.6 in
Battery Size
1/2AA
Depth
1 in

Details

Item
Battery
Battery Capacity
950 mAh
Battery Chemistry
Lithium Thionyl Chloride (Li-SOCl2)
Environmentally Friendly
Yes
Output Voltage
3.6 V DC

Description

Battery,3.6V,Lithium Tadiran Back Up

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.