Zoro Homepage

Dantona Battery - 2/3 AA - 1450 mAh - 3.6 V DC - 1-/ Pack

  • Mfr # COMP-100

  • Zoro # G0985006


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Height
0.9 in
Battery Capacity
1450 mAh
Battery Chemistry
Lithium Thionyl Chloride (Li-SOCl2)
Battery Size
2/3 AA
Depth
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMP-100
Zoro #
G0985006
UPC #
728286221185
Country of Origin
Israel

Dimensions

Height
0.9 in
Battery Size
2/3 AA
Depth
0.1 in

Details

Item
Battery
Battery Capacity
1450 mAh
Battery Chemistry
Lithium Thionyl Chloride (Li-SOCl2)
Environmentally Friendly
Yes
Output Voltage
3.6 V DC

Description

Battery,3.6V,Lithium Tadiran Back Up

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.