Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dantona Battery - AA - 2100 mAh - 3.6 V DC - 1-/ Pack

  • Mfr # COMP-6

  • Zoro # G0985198


product price: $11.15
/ea

Key Features

Height
0.6 in
Battery Capacity
2100 mAh
Battery Chemistry
Lithium Thionyl Chloride (Li-SOCl2)
Battery Size
AA
For Use With
Siemens - 6ES7971-0BA00, Siemens - SIMATIC S7-400, Siemens - PS405, Siemens - PS407, Siemens - S7-400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COMP-6
Zoro #
G0985198
UPC #
728286220072
Country of Origin
Israel

Dimensions

Height
0.6 in
Battery Size
AA
Depth
2 in

Details

Item
Battery
Battery Capacity
2100 mAh
Battery Chemistry
Lithium Thionyl Chloride (Li-SOCl2)
For Use With
Siemens - 6ES7971-0BA00, Siemens - SIMATIC S7-400, Siemens - PS405, Siemens - PS407, Siemens - S7-400
Output Voltage
3.6 V DC
Environmentally Friendly
Yes

Description

Battery,3.6V,Lithium Tadiran Back Up

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.